Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., .370 in L, Steel
Mfr # BTI-CFT2-0832/B1
Zoro # G400398056
Sold in multiples of 77 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size #8-32
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTI-CFT2-0832/B1
- Zoro # G400398056
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.269 in |
Overall Length | .370 in |
Hole Size | .250" (1/4) |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Plated |
Grip Range | Varies |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 12L14/1215 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Smooth CFT #8-32 UNC LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Swivel Lock, 3/8"x4", Zinc, Clear (HPSL-0375-4000)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 5 PK (4CAP6)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, Vinyl Coating Finish, 9 ga (16CTDSKR)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (DNS18100-2)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Steel, 25 PK (U69136.037.0115)
- G.L. Huyett Rivet Nuts