Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., .690 in L, Steel
Mfr # BTI-CAK2-3118-150/B1
Zoro # G300398156
product price: $0.26
/ea
Sold in multiples of 79 for $20.54
$20.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 5/16"-18
- Drill Bit Size .530"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAK2-3118-150/B1
- Zoro # G300398156
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | .530" |
Flange Diameter | 0.595 in |
Overall Length | .690 in |
Head Height | .022" |
Hole Size | .530" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .027 in to .150 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-K Series. Rivet Nut Knurled CAK 5/16-18x150 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 50 PK (U01200.037.0062)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK (TX-25SS)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176211)
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 1/4 SUPER BLUE (T9420405)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel (BTI-FHL2-3716-177/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 21.46 mm L, Steel (BTI-CAH2-8125-7.9/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- G.L. Huyett Rivet Nuts