Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 3/8"-16 Thread Size, Steel
Mfr # BTI-SH-18-028/B1
Zoro # G300398095
product price: $0.48
/ea
Sold in multiples of 1500 for $720.00
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Steel
- Finish Zinc Plated
- Rivet Standards Not Listed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-SH-18-028/B1
- Zoro # G300398095
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Description
Blind Thrd Inserts-A-H Series. Rivet Nut Full Hex 3/8-16 LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.040.0020)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0037)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.770 in Flange Dia., 1.141 in L, Steel (BTI-CPB2-3118-280/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- G.L. Huyett Rivet Nuts