Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.140 in L, Steel
Mfr # BTI-FHL2-3716-413/B1
Zoro # G300397982
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Drill Bit Size .511"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTI-FHL2-3716-413/B1
- Zoro # G300397982
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .511" |
Flange Diameter | 0.748 in |
Overall Length | 1.140 in |
Hole Size | .511" |
Head Height | .079" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | .295 in to .413 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHL 3/8-16 x 413 LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- G.L. HUYETT Rivet Nut, M10-1.50 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-1015-3.8/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, 1/4"-28 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2528-165/B1)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0632-080-100)
- G.L. Huyett Rivet Nuts