Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, Steel
Mfr # BTI-CAL2-3716-150/B1
Zoro # G400397967
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 3/8"-16
- Drill Bit Size .530"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL2-3716-150/B1
- Zoro # G400397967
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | .530" |
Flange Diameter | 0.685 in |
Overall Length | .690 in |
Hole Size | .530" |
Head Height | .035" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .027 in to .150 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 3/8-16x150 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB22)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.425 in Flange Dia., .580 in L, Steel (BTI-CAO2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- G.L. Huyett Rivet Nuts