Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.053 in L, Steel
Mfr # BTI-FHK2-3716-295/B1
Zoro # G600397897
product price: $0.76
/ea
Sold in multiples of 35 for $26.60
$26.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Drill Bit Size 12.980"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-FHK2-3716-295/B1
- Zoro # G600397897
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | 12.980" |
Flange Diameter | 0.559 in |
Overall Length | 1.053 in |
Hole Size | 12.980" |
Head Height | .640" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | .177 in to .295 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHK 3/8-16 x 295 LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.037.0125)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- G.L. HUYETT Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-CAL2-5013-200/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK (M47381)
- G.L. Huyett Rivet Nuts