Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, Steel
Mfr # BTI-CAL2-2520-260/B1
Zoro # G400398131
product price: $0.33
/ea
Sold in multiples of 80 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Drill Bit Size .390"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL2-2520-260/B1
- Zoro # G400398131
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .390" |
Flange Diameter | 0.5 in |
Overall Length | .680 in |
Head Height | .030" |
Hole Size | .390" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .165 in to .260 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 1/4-20x260 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK (3437516125)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (53551)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/4"-28 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2528-165/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- G.L. Huyett Rivet Nuts