Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, 300 Stainless Steel
Mfr # BTI-CAL1-2520-165/B1
Zoro # G400397943
product price: $0.92
/ea
Sold in multiples of 28 for $25.76
$25.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Drill Bit Size .390"
- Material 300 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL1-2520-165/B1
- Zoro # G400397943
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .390" |
Flange Diameter | 0.5 in |
Overall Length | .580 in |
Head Height | .030" |
Hole Size | .390" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | 300 Stainless Steel |
Finish | Passivated |
Grip Range | .027 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 302 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 1/4-20 x 165 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSFIA-100025USA-100BX)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U39350.006.0100)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.770 in Flange Dia., 1.141 in L, Steel (BTI-CPB2-3118-280/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- G.L. Huyett Rivet Nuts