Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 1/4"-20 Thread Size, 0.400 in Flange Dia., .515 in L, Steel
Mfr # BTI-CFT2-2520/B1
Zoro # G200397921
product price: $0.54
/ea
Sold in multiples of 49 for $26.46
$26.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size 1/4"-20
- Drill Bit Size 3/8"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CFT2-2520/B1
- Zoro # G200397921
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 3/8" |
Flange Diameter | 0.400 in |
Overall Length | .515 in |
Hole Size | .375" (3/8) |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Plated |
Grip Range | Varies |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 12L14/1215 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Smooth CFT 1/4-20 UNC LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45962)
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9055517)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07400.060.0035)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- G.L. HUYETT Rivet Nut, 1/4"-28 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2528-165/B1)
- G.L. HUYETT Rivet Nut, M10-1.50 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-1015-3.8/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- G.L. Huyett Rivet Nuts