Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel
Mfr # BTI-CAL2-1032-225/B1
Zoro # G300398071
product price: $0.23
/ea
Sold in multiples of 118 for $27.14
$27.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .296"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL2-1032-225/B1
- Zoro # G300398071
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Overall Length | .585 in |
Head Height | .030" |
Hole Size | .296" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .130 in to .225 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL #10-32x225 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- MIDWEST FASTENER 5/16"-18 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31842)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1024-225/B1)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-CAL2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel (BTI-FHL2-3716-177/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- G.L. Huyett Rivet Nuts