Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel
Mfr # BTI-CAL2-1032-130/B1
Zoro # G400397905
Sold in multiples of 144 for $24.48
$24.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-32
- Drill Bit Size .296"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL2-1032-130/B1
- Zoro # G400397905
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Overall Length | .475 in |
Hole Size | .296" |
Head Height | .030" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .020 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL #10-32x130 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 x 90 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 5 PK (ZSCRW-305)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.770 in Flange Dia., 1.141 in L, Steel (BTI-CPB2-3118-280/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- G.L. Huyett Rivet Nuts