Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, 300 Stainless Steel
Mfr # BTI-CAL1-1032-130/B1
Zoro # G400398094
Sold in multiples of 38 for $25.08
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-32
- Drill Bit Size .296"
- Material 300 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL1-1032-130/B1
- Zoro # G400398094
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Overall Length | .475 in |
Head Height | .030" |
Hole Size | .296" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | 300 Stainless Steel |
Finish | Passivated |
Grip Range | .020 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 302 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL #10-32 x 130 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-3/4 in Leg L, Aluminum, 960 PK (MPU134-960)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated (N221-242)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- G.L. Huyett Rivet Nuts