Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., .370 in L, Steel
Mfr # BTI-CAT2-1032/B1
Zoro # G300398163
product price: $0.31
/ea
Sold in multiples of 83 for $25.73
$25.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size #10-32
- Drill Bit Size 9/32"
- Material Steel
- Finish Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAT2-1032/B1
- Zoro # G300398163
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 9/32" |
Flange Diameter | 0.306 in |
Overall Length | .370 in |
Hole Size | .281" (9/32) |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Cadmium |
Grip Range | Varies |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 12L14/1215 |
Description
Blind Thrd Inserts-A-T Series. Rivet Nut Smooth CAT #10-32 UNF LCS CD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (1HBT4)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3118-150/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0632-130-50)
- G.L. Huyett Rivet Nuts