Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., .370 in L, Steel
Mfr # BTI-ATS9T-1032/B
Zoro # G300398132
product price: $0.52
/ea
Sold in multiples of 5000 for $2,600.00
$2,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Flange Diameter 0.306 in
- Overall Length .370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTI-ATS9T-1032/B
- Zoro # G300398132
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Flange Diameter | 0.306 in |
Overall Length | .370 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-T Series. Insert AT #10-32 ST TZ3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.019.2400)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.425 in Flange Dia., .580 in L, Steel (BTI-CAO2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., 1.010 in L, Steel (BTI-FHL2-3716-295/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- G.L. Huyett Rivet Nuts