Shop All Push Nuts
G.L. Huyett
Push On Retainer 5/8 stud ZM3
Mfr # EFPOR-207800SOH/B
Zoro # G500399984
product price: $0.18
/ea
Sold in multiples of 25000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Dia./Thread Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFPOR-207800SOH/B
- Zoro # G500399984
- Country of Origin United States
- Category Push Nuts
Dimensions
Dia./Thread Size | 5/8" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push On Retainer 5/8 stud ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U39350.006.0075)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3051)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- G.L. HUYETT Push-On, (PS) Stud Sz, 3/8 8 Prongs ZM3 (EFPOS-PS375012SOH)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER 3/16" x 1/2" Hex Head Thread Cutting Nuts 20PK (39543)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- G.L. Huyett Push Nuts