Shop All Push Nuts
G.L. Huyett
Push On Retainer 1/2 stud ZM3
Mfr # EFPOR-207700SOH/B
Zoro # G300399986
product price: $0.14
/ea
Sold in multiples of 25500 for $3,570.00
$3,570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Dia./Thread Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFPOR-207700SOH/B
- Zoro # G300399986
- Country of Origin United States
- Category Push Nuts
Dimensions
Dia./Thread Size | 1/2" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Push On Retainer 1/2 stud ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Brass Body, 100 PK (TBC1208.1-100)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- G.L. HUYETT Push-On, (PS) Stud Sz, 3/8 8 Prongs ZM3 (EFPOS-PS375012SOH)
- ZORO SELECT Retaining Washer, 5/16, 0.470 ID, PK50 (16FWRT312062)
- MIDWEST FASTENER 7/16" Chrome Plated Steel Push Nuts 6PK (34144)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- PRIME-LINE Axle Hat Push Nuts, 1/4 in., Zinc Plated Steel 100 Pack (9078488)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- G.L. Huyett Push Nuts