Shop All Hitch Pins
G.L. Huyett
Pos Lock 3/8 x 2 T-Handle Yellow
Mfr # PLTY-0375-2000
Zoro # G500398772
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type T Handle
- Basic Material Stainless Steel
- Material Grade 17-4 PH
- Fastener Finish Plain
- Pin Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PLTY-0375-2000
- Zoro # G500398772
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 2" |
Details
Pin Item | Positive Lock Pin |
Hitch Pin Type | T Handle |
Basic Material | Stainless Steel |
Material Grade | 17-4 PH |
Fastener Finish | Plain |
Description
Positive Lock Pin-T Handle. Pos Lock 3/8 x 2 T-Handle Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75712)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- G.L. HUYETT Bent Pin 1 x 4-3/4 LCS ZC w/BP (BTP-1000-4750BP)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- MIDWEST FASTENER 3/8" x 3" Bent Pins 4PK (930003)
- G.L. Huyett Hitch Pins