Shop All Hitch Pins
G.L. Huyett
Pos Lock 3/8 x 2-1/2 T-Handle Yellow
Mfr # PLTY-0375-2500
Zoro # G400398759
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type T Handle
- Basic Material Stainless Steel
- Material Grade 17-4 PH
- Fastener Finish Plain
- Pin Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PLTY-0375-2500
- Zoro # G400398759
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 2-1/2" |
Details
Pin Item | Positive Lock Pin |
Hitch Pin Type | T Handle |
Basic Material | Stainless Steel |
Material Grade | 17-4 PH |
Fastener Finish | Plain |
Description
Positive Lock Pin-T Handle. Pos Lock 3/8 x 2-1/2 T-Handle Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0175)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, 0 Ext Thrd Sz, Steel (75051)
- G.L. HUYETT Adjustable Bent Pin 5/8 x 6 SS wBP (BTPUS-0625-6000BP)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- ZORO SELECT Ring Pin, Detent, 5/16x3 In, PK10 (30-19)
- G.L. Huyett Hitch Pins