Shop All Hitch Pins
G.L. Huyett
Pos Lock 1/4 x 1-1/2 T-Handle Blue
Mfr # PLTB-0250-1500
Zoro # G800398762
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type T Handle Positive Lock Pin
- Basic Material 17-4 PH Stainless Steel
- Material Grade 17-4 PH
- Fastener Finish Plain
- Pin Dia. .247"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PLTB-0250-1500
- Zoro # G800398762
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .247" |
Usable Length | 1.500" (1-1/2) |
Details
Pin Item | Positive Lock Pin |
Hitch Pin Type | T Handle Positive Lock Pin |
Basic Material | 17-4 PH Stainless Steel |
Material Grade | 17-4 PH |
Fastener Finish | Plain |
Description
Positive Lock Pin-T Handle. Pos Lock 1/4 x 1-1/2 T-Handle Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- G.L. HUYETT Pos Lock 1/4 x 2 T-Handle Yellow (PLTY-0250-2000)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- G.L. HUYETT Bent Pin 1 x 4-3/4 LCS ZC w/BP (BTP-1000-4750BP)
- G.L. HUYETT Adjustable Bent Pin 5/8 x 6 SS wBP (BTPUS-0625-6000BP)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- G.L. Huyett Hitch Pins