Shop All Hitch Pins
G.L. Huyett
Pos Lock 1/2 x 3 T-Handle Red
Mfr # PLTR-0500-3000
Zoro # G200398768
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type T Handle
- Basic Material Stainless Steel
- Material Grade 17-4 PH
- Fastener Finish Plain
- Pin Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PLTR-0500-3000
- Zoro # G200398768
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 3" |
Details
Pin Item | Positive Lock Pin |
Hitch Pin Type | T Handle |
Basic Material | Stainless Steel |
Material Grade | 17-4 PH |
Fastener Finish | Plain |
Description
Positive Lock Pin-T Handle. Pos Lock 1/2 x 3 T-Handle Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31902)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.019.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 25 PK (U51000.025.0112)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- G.L. HUYETT Hitch Pin Swivel Lock 13/16 x 6-1/4 ZC (HPSL-0812-6250)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Adjustable Bent Pin 5/8 x 6 SS wBP (BTPUS-0625-6000BP)
- CURT Hitch Pin, 1/2", 21403 (21403)
- G.L. Huyett Hitch Pins