Shop All Hole Plugs
G.L. Huyett
Plug, Pipe 1/8 HX SKT SS316 PL
Mfr # PP-0125E02-S6PL
Zoro # G000417560
Sold in multiples of 17 for $28.05
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 316 Stainless Steel
- Type Pipe Plug Hex Socket
- Fastener Finish Plain
- System of Measurement Inch
- Drive Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # PP-0125E02-S6PL
- Zoro # G000417560
- Country of Origin United States
- Category Hole Plugs
Details
Basic Material | 316 Stainless Steel |
Type | Pipe Plug Hex Socket |
Fastener Finish | Plain |
System of Measurement | Inch |
Drive Type | Hex Socket |
Description
Hex Socket Pipe Plugs-Stainless. Plug, Pipe 1/8 HX SKT SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7107-05D 32D)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- SCHLAGE Cylindrical Lock, ALX70J SPA 626 (ALX70J SPA 626)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- WADDELL Plug Hole Round Cs 1/2In Birch (8200.50-CS)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Blk, PK25 (1ELU8)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- G.L. Huyett Hole Plugs