Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, Hex Sckt, Low Carbn, DIN 906/158
Mfr # PP-M18ED6-LCPL
Zoro # G9131477
product price: $0.97
/ea
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size M18
- Type Pipe Plug Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-M18ED6-LCPL
- Zoro # G9131477
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | M18 |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,Hex Sckt,Low Carbn,DIN 906/158 |
Description
Pipe Plug,Hex Sckt,Low Carbn,DIN 906/158
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- KISSLER Stopper, For Moen (58-2162)
- GC VALVES Rebuild kit, S21 series, 1 1/4 & 1 1/2" stainless, buna, AC (KS211AF02J7GJ2)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- G.L. Huyett Pipe Test Plugs