Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 3/8", Hex Socket, Low Carbon
Mfr # PP-0375E31-LCZ3
Zoro # G9131179
product price: $0.49
/ea
Sold in multiples of 35 for $17.15
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 3/8"
- Type Pipe Plug Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0375E31-LCZ3
- Zoro # G9131179
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,3/8",Hex Socket,Low Carbon |
Description
Pipe Plug,3/8",Hex Socket,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 120 gal, Electric Water Heater, 480V, Single, Three Phase (ELD120-TB 480V)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF22)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- G.L. Huyett Pipe Test Plugs