Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 3/4", Square Head, Low Carbon
Mfr # PP-0750A31-LCPL
Zoro # G9131355
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 3/4"
- Type Pipe Plug Square Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0750A31-LCPL
- Zoro # G9131355
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Head |
Item | Pipe Plug,3/4",Square Head,Low Carbon |
Description
Pipe Plug,3/4",Square Head,Low Carbon
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- ZORO SELECT Tubing, Silicone, 3/8 in ID, 7/16 in OD (ZUSA-HT-3121)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- G.L. Huyett Pipe Test Plugs