Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 3/4", Square Head, Asme B16.14
Mfr # PP-0750A14-LCZ3
Zoro # G9131337
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 3/4"
- Type Pipe Plug Square Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0750A14-LCZ3
- Zoro # G9131337
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Head |
Item | Pipe Plug,3/4",Square Head,Asme B16.14 |
Description
Pipe Plug,3/4",Square Head,Asme B16.14
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- CHATHAM BRASS 1/2in. x4in. Chrome Nipple, 1/2in. x4in. Chrome Nipple (1/2x4)
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, FKM (FDA) Pos 23.2; Replaces Alfa Laval 9614059412.1 (9614059412.1SP)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- G.L. Huyett Pipe Test Plugs