Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 2", Hex Socket, Asme B16.14
Mfr # PP-2000E14-LCPL
Zoro # G9131468
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 2"
- Type Pipe Plug Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-2000E14-LCPL
- Zoro # G9131468
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,2",Hex Socket,Asme B16.14 |
Description
Pipe Plug,2",Hex Socket,Asme B16.14
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve Cn18A Relief Valve Assembly (0314078)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- JONES STEPHENS Inside Pf Cleanout, NB Cover, PVC, 3" (C60172)
- G.L. Huyett Plumbing Accessories