Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Square Head, Stnlss Steel
Mfr # PP-0125A31-SSPL
Zoro # G9131011
product price: $2.55
/ea
Sold in multiples of 50 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Stainless Steel
- Nominal Size 1/8"
- Type Pipe Plug Square Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0125A31-SSPL
- Zoro # G9131011
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | 300 Stainless Steel |
Type | Pipe Plug Square Head |
Item | Pipe Plug,1/8",Square Head,Stnlss Steel |
Description
Pipe Plug,1/8",Square Head,Stnlss Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- KOHLER Handle Service Kit (1160831-CP)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- APOLLO VALVES Safety Relief Valve, 3/4In, 125 psi, Bronze, BtuH: 2, 639, 000 (1060425)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- G.L. Huyett Pipe Test Plugs