Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Hex Socket, Stnlss Steel
Mfr # PP-0125E31-SSPL
Zoro # G9130899
product price: $0.99
/ea
Sold in multiples of 30 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Stainless Steel
- Nominal Size 1/8"
- Type Pipe Plug Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0125E31-SSPL
- Zoro # G9130899
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | 300 Stainless Steel |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,1/8",Hex Socket,Stnlss Steel |
Description
Pipe Plug,1/8",Hex Socket,Stnlss Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-APC-2)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- G.L. Huyett Pipe Test Plugs