Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Hex Head, Stainless Steel
Mfr # PP-0125B31-S6PL
Zoro # G9130865
product price: $2.75
/ea
Sold in multiples of 50 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Nominal Size 1/8"
- Type Pipe Plug Hex Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0125B31-S6PL
- Zoro # G9130865
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | 316 stainless steel |
Type | Pipe Plug Hex Head |
Item | Pipe Plug,1/8",Hex Head,Stainless Steel |
Description
Pipe Plug,1/8",Hex Head,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (467-060X)
- BOBRICK Double Robe Hook (7672)
- KOHLER Revel 5/16 Bath Door, 55-1/2 X 59-5/8 (707001-D3-BNK)
- LEGEND VALVE 1/2CPVCX3/8OD T595 NL CHR STOP (114-607NL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G T WATER PRODUCTS Pro Drain Test Plug (TP34)
- G.L. Huyett Plumbing Accessories