Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Hex Head, Low Carbon
Mfr # PP-0125B31-LCPL
Zoro # G9131109
product price: $0.19
/ea
Sold in multiples of 120 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1/8"
- Type Pipe Plug Hex Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0125B31-LCPL
- Zoro # G9131109
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Head |
Item | Pipe Plug,1/8",Hex Head,Low Carbon |
Description
Pipe Plug,1/8",Hex Head,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK Brass Double Ferrule Nut (6NU6-B)
- IN-SINK-ERATOR Sink Flange, Polished Stainless Steel (FLG-SS)
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, (HGVW250F)
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- THRIFCO PLUMBING 2 Inch Wingnut Test Plug (6722739)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- G.L. Huyett Plumbing Accessories