Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/4", Square Socket, Low Carbon
Mfr # PP-0250D31-LCPL
Zoro # G9131136
product price: $0.15
/ea
Sold in multiples of 900 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1/4"
- Type Pipe Plug Square Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0250D31-LCPL
- Zoro # G9131136
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Socket |
Item | Pipe Plug,1/4",Square Socket,Low Carbon |
Description
Pipe Plug,1/4",Square Socket,Low Carbon
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 47" W (PA162S)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL2)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- G.L. Huyett Pipe Test Plugs