Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/2", Square Socket, Low Carbon
Mfr # PP-0500D31-LCPL
Zoro # G9131300
product price: $0.56
/ea
Sold in multiples of 40 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1/2"
- Type Pipe Plug Square Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-0500D31-LCPL
- Zoro # G9131300
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Socket |
Item | Pipe Plug,1/2",Square Socket,Low Carbon |
Description
Pipe Plug,1/2",Square Socket,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7710501)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- KEENEY MFG DWV TEST CAP WHITE 3"" (PVC 00131 1000)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- G.L. Huyett Pipe Test Plugs