Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1-1/4", Squre Head, Asme B16.14
Mfr # PP-1250A14-LCPL
Zoro # G9131398
product price: $8.79
/ea
Sold in multiples of 25 for $219.75
$219.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1-1/4"
- Type Pipe Plug Square Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-1250A14-LCPL
- Zoro # G9131398
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Head |
Item | Pipe Plug,1-1/4",Squre Head,Asme B16.14 |
Description
Pipe Plug,1-1/4",Squre Head,Asme B16.14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- ZORO SELECT 4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNL8)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- G.L. Huyett Pipe Test Plugs