Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1-1/2", Squre Head, Asme B16.14
Mfr # PP-1500A14-LCPL
Zoro # G9131389
product price: $15.89
/ea
Sold in multiples of 20 for $317.80
$317.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1-1/2"
- Type Pipe Plug Square Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PP-1500A14-LCPL
- Zoro # G9131389
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/2" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Head |
Item | Pipe Plug,1-1/2",Squre Head,Asme B16.14 |
Description
Pipe Plug,1-1/2",Squre Head,Asme B16.14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362205007)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" (1056-86)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 3/8", Hex Socket, Low Carbon (PP-0375E31-LCZ3)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- G.L. Huyett Plumbing Accessories