Shop All Clevis Pins
G.L. Huyett
Pin, Headless, Grvd/Drld, 1"x3-1/4", Eff Zc
Mfr # HLPC-1000-3250
Zoro # G9085240
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Headless
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HLPC-1000-3250
- Zoro # G9085240
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 3 1/4 in |
Fastener Length | 4 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Pin |
Pin Head Type | Headless |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Pin,Headless,Grvd/Drld,1"x3-1/4",Eff Zinc |
Description
Pin,Headless,Grvd/Drld,1 In.x3-1/4 In.,Eff Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0457)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x5 In (WWG-CLPZ-146)
- G.L. Huyett Clevis Pins