Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 66.70 mm L, 6 mm Sq
Mfr # 350606-066.7
Zoro # G9122681
product price: $0.59
/ea
Sold in multiples of 40 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Square
- Length 66.70 mm
- Square 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 350606-066.7
- Zoro # G9122681
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 66.70 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Square |
Square | 6 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,6mmx6mmx66.7mm,Form B,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.075.0550)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. Huyett Machine Keys