Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 3 in L, 1/4 in Sq
Mfr # 3502500250-3000
Zoro # G9122891
product price: $0.85
/ea
Sold in multiples of 120 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Length 3 in
- Square 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3502500250-3000
- Zoro # G9122891
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Square |
Square | 1/4 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,1/4x1/4x3",Form B,Oversize
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0005)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0200)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Mil-Spec Machine Key, Square End, Alloy Steel, Plain, 1-1/4 in L, 5/16 in Sq (MS20066-302)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. Huyett Machine Keys