Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 3/8 in Sq
Mfr # 3503750375-1750
Zoro # G400004759
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 3503750375-1750
- Zoro # G400004759
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-3/4 in |
Height | .3750" (3/8) |
Width | .3750" (3/8) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Square |
Square | 3/8 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key-Standard Grade-Over B. Key 3/8 x 3/8 x 1-3/4 Form B CS PL OV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.080.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (E-37ST ZD)
- ZORO SELECT Fully Threaded Rod, 3"-8, 24 1/2 in, Steel, Grade B7M, Black Oxide Finish (U22085.300.2450)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 2 in L, 1/4 in Sq (3102500250-2000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 8 mm L, 4 mm Sq (320404-008)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 5 PK (WWG-37001)
- G.L. Huyett Machine Keys