Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq
Mfr # 6002500250-1750
Zoro # G9123716
product price: $0.41
/ea
Sold in multiples of 65 for $26.65
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 6002500250-1750
- Zoro # G9123716
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-3/4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Square |
Square | 1/4 in |
Material | Carbon Steel |
Finish | Plain |
Description
Machine Key,1/4x1/4x1-3/4",Form B,MC/AS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51010.050.0200)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61715)
- L.H. DOTTIE #6-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC6321)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-35255)
- G.L. Huyett Machine Keys