Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 3/16 x 3/8 in Sq
Mfr # 3501870375-1250
Zoro # G9122815
product price: $0.72
/ea
Sold in multiples of 50 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Length 1-1/4 in
- Square 3/16 x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3501870375-1250
- Zoro # G9122815
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Square |
Square | 3/16 x 3/8 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/16x3/8x1-1/4",Form B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5 (2UHW3)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. Huyett Machine Keys