Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Square End, Carbon Steel, Plain, 0.596 in L, 1/8 x 3/16 in Sq
Mfr # 3501250187-0596
Zoro # G9122876
product price: $0.20
/ea
Sold in multiples of 135 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Length 0.596 in
- Square 1/8 x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3501250187-0596
- Zoro # G9122876
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 0.596 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Square |
Square | 1/8 x 3/16 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,1/8x3/16x0.596",Form B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121380)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.056.0450)
- ZORO SELECT M5-0.80 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0060)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 16 mm L, 4 mm Sq (320404-016)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-30016)
- G.L. Huyett Machine Keys