Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Steel, Plain, 60 mm L, 18 x 11 mm Sq
Mfr # 321811-060
Zoro # G9122620
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Length 60 mm
- Square 18 x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 321811-060
- Zoro # G9122620
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 60 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 18 x 11 mm |
Material | Steel |
Finish | Plain |
Description
Machine Key,18mmx11mmx60mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK (39746)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (00137)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 3/16 in Sq (WWG-0187-3000GB)
- G.L. Huyett Machine Keys