Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Steel, Plain, 40 mm L, 16 x 10 mm Sq
Mfr # 321610-040
Zoro # G9122325
Sold in multiples of 18 for $26.82
$26.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Length 40 mm
- Square 16 x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # 321610-040
- Zoro # G9122325
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 40 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 16 x 10 mm |
Material | Steel |
Finish | Plain |
Description
Machine Key,16mmx10mmx40mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hairpin Clip, Stl, 276Pcs, 9Sizes (HPXKIT9276)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 1200PK (SML-F125-1200)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 5/8 in L, 3/16 in Sq (3001870187-0625)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- G.L. Huyett Machine Keys