Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Steel, Plain, 28 mm L, 10 x 8 mm Sq
Mfr # 321008-028
Zoro # G9122106
product price: $0.51
/ea
Sold in multiples of 45 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 10 x 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321008-028
- Zoro # G9122106
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 28 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 10 x 8 mm |
Material | Steel |
Finish | Plain |
Description
Machine Key,10mmx8mmx28mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 10 PK (SHR-62ST PA)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- G.L. Huyett Machine Keys