Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Zinc Clear Trivalent, 40 mm L, 16 x 10 mm Sq
Mfr # 32Z1610-040
Zoro # G9122867
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Length 40 mm
- Square 16 x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 32Z1610-040
- Zoro # G9122867
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 40 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 16 x 10 mm |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Machine Key,16mmx10x40mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45681)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08705)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/2 in L, 1/8 in Sq (7001250125-1500)
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq (WWG-0625-5000GB)
- G.L. Huyett Machine Keys