Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 60 mm L, 20 x 12 mm Sq
Mfr # 322012-060
Zoro # G9122605
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 20 x 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 322012-060
- Zoro # G9122605
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 60 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 20 x 12 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,20mmx12mmx60mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02945)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK100 (U39140.012.0075)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.030.0035)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (4505000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- PRECISION BRAND 58 Piece Machinery Key Assortment (12955)
- G.L. Huyett Machine Keys