Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 45 mm L, 16 x 10 mm Sq
Mfr # 321610-045
Zoro # G9122261
product price: $1.85
/ea
Sold in multiples of 15 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 16 x 10 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321610-045
- Zoro # G9122261
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 45 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 16 x 10 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,16mmx10mmx45mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22070)
- US CARGO CONTROL Eye Bolt 3/4", 12 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X12)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-30007)
- G.L. Huyett Machine Keys