Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 110 mm L, 18 x 11 mm Sq
Mfr # 321811-110
Zoro # G9122550
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 18 x 11 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 321811-110
- Zoro # G9122550
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 110 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 18 x 11 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,18mmx11mmx110mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 8mm L, PK100 (M07810.040.0008)
- ZORO SELECT Dowel Pin, Steel, 5x18mm, PK100 (M39080.050.0018)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3-1/2 in L, 3/8 in Sq (3003750375-3500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-30030)
- G.L. Huyett Machine Keys