Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 1 in L, 3/8 in Sq
Mfr # 3703750375-1000
Zoro # G700006316
product price: $0.93
/ea
Sold in multiples of 29 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 3703750375-1000
- Zoro # G700006316
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1 in |
Width | .3750" (3/8) |
Height | .3750" (3/8) |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Round |
Square | 3/8 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key-Standard Grade-Over A. Key 3/8 x 3/8 x 1 Form A CS PL OV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 1" dia., 6" L, Plain, PK15 (B39797.100.0600)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H (WWG310500050012)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (2CU15)
- MAK-A-KEY Undersized Key Stock Assortment, Steel (DISP-KSZC031)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 8 mm L, 4 mm Sq (320404-008)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Mil-Spec Machine Key, Square End, Alloy Steel, Plain, 1-1/4 in L, 5/16 in Sq (MS20066-302)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq (WWG-0625-5000GB)
- G.L. Huyett Machine Keys