Shop All Key Stock Assortments
G.L. Huyett
Oversized Key Stock Assortment, Clear Zinc Plated, 7 Pieces
Mfr # DISP-KSZC007-OV
Zoro # G000399378
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Number of Pieces 7
- Finish Clear Zinc Plated
- Includes 3601250125-12 (1); 3601870187-12 (1); 3601870250-12 (1); 3602500312-12 (1); 3603120375-12 (1); 3603750437-12 (1); 3604370500-12 (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # DISP-KSZC007-OV
- Zoro # G000399378
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Key Stock Assortment |
System of Measurement | Inch |
Type | Oversized |
Number of Pieces | 7 |
Finish | Clear Zinc Plated |
Includes | 3601250125-12 (1); 3601870187-12 (1); 3601870250-12 (1); 3602500312-12 (1); 3603120375-12 (1); 3603750437-12 (1); 3604370500-12 (1) |
Contains | 3601250125-12 (1); 3601870187-12 (1); 3601870250-12 (1); 3602500312-12 (1); 3603120375-12 (1); 3603750437-12 (1); 3604370500-12 (1) |
Description
Assortments-Keystock-Standard Grade. Keystock 1 Ft ZC Ov Assortment 7pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- TITAN INDUSTRIAL SUPPLY M8 Metric 10.9 Lock Washer-Zinc (TM8LWZ109)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.056.0300)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK (4416CH8O)
- G.L. HUYETT Undersized Key Stock Assortment, Clear Zinc Plated, 60 Pieces (DISP-KSZC060)
- G.L. HUYETT Undersized Key Stock Assortment, Plain (DISP-KSM031)
- G.L. HUYETT Key Stock Assortment, Zinc, 58 Pieces (DISP-MKM058)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 70 Pieces (DISP-MK070)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (MS3402500250-12)
- ITW BEE LEITZKE Key Stock Assortment, Carbon Steel, Plain (WWG-DISP-MK-WKC401)
- G.L. Huyett Key Stock Assortments